10-Drawer XL Heavy Duty Cabinet with Caster Wheels and Side Handle

10-Drawer XL Heavy Duty Cabinet with Caster Wheels and Side Handle

Order Code: ZT1094950S

£449.99 Inc VAT (20%)

Schedule order and save 5% now

Description

The Kennedy® Professional heavy-duty tool cabinet is designed for secure storage and easy transportation of tools, making it ideal for professionals. Constructed from welded and riveted heavy gauge steel, it offers robust durability, while the epoxy powder finish provides excellent resistance to corrosion and abrasion. This cabinet features a central locking system for enhanced security, and the fully locking heavy-duty casters, including two fixed and two swivel with brakes, ensure effortless mobility. Quick release drawer sliders facilitate convenient access, and drawer liners along with a top mat keep tools organised and in place.

Features and Benefits
• Made with robust heavy gauge steel for enhanced durability and strength
• Coated with epoxy powder for effective corrosion and abrasion protection
• Designed with heavy-duty locking casters to facilitate smooth transport
• Features a sturdy handle that ensures easy movement
• Incorporates quick-release drawer sliders for convenient tool access
• Comes with drawer liners and a top mat to secure tools in place

Notes
• The compatible tool chests are; <a title="Kennedy-Pro Tool Chest">KEN5944865K</a>, <a title="Kennedy-Pro Tool Chest">KEN5945785K</a>, <a title="Kennedy-Pro Tool Chest">KEN5945280K</a>

See full description
Specifications for 10-Drawer XL Heavy Duty Cabinet with Caster Wheels and Side Handle
  • Drawer Load Capacity
    (1) 4 Drawers: 20kg
    (2) 1 Drawer: 40kg
    (3) 2 Drawers: 15kg
    (4) 1 Drawer: 20kg
    (5) 1 Drawer: 30kg
    (6) 1 Drawer: 30kg
  • Drawer Dimensions
    (1) 4 Drawers: 570 x 405 x 74.5 mm
    (2) 1 Drawer: 570 x 406 x 311.5 mm
    (3) 2 Drawers: 313 x 406 x 74.5 mm
    (4) 1 Drawer: 313 x 406 x 153.5 mm
    (5) 1 Drawer: 313 x 406 x 311.5mm
    (6) 1 Drawer: 937 x 406 x 122.5 mm
  • Product Dimensions in MM
    Depth: 458
    Height: 1080
    Width: 1067
  • Security
    Central Locking System
  • Weight
    102kg
  • Colour
    Red
  • MFR Part No.
    TBRL5210-X
  • Product Range
    Classic Range
  • Product Type
    Roller Cabinet
  • Number of Drawers
    10
  • Overall Length
    1067mm
  • Overall Height
    1080mm
  • Overall Width
    458mm
  • Material
    Steel
  • Maximum Weight Capacity
    280kg
  • Magnetic Adhesion
    No
  • Roll Weight
    230kg
  • Coating
    Powder Coating
  • Mobility
    Strong Ergonomic Handles