11 Drawer 40" Roller Cab

Order Code: ZT2748692S

£599.99 Inc VAT (20%)


Description

11 drawer roller cabinet with pulling handle manufactured from sheet steel with a powder coated finish. Fitted with two fixed and two braked, heavy-duty swivelling castors. Drawers are fitted with ball bearing runners for smoother operation and a protective foam liner. Each roller cabinet is fitted with a secure integral locking system Supplied with two keys. Carton packed.|Configuration:3 x drawers: 570 x 410 x 74.5mm3 x drawers: 313 x 410 x 74.5mm2 x drawers: 570 x 410 x 153.5mm2 x drawers: 313 x 410 x 153.5mm1 x drawer: 937 x 410 x 122.5mm

See full description
Specifications for 11 Drawer 40" Roller Cab
  • Number of Drawers
    11
  • Material
    Sheet Steel
  • Finish
    Powder coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome