2 Drawer Mid Tool Chest

Order Code: ZT2749088S

£99.99 Inc VAT (20%)


Description

2 drawer intermediate tool chest manufactured from sheet steel with a powder coated finish and Aluminium effect trim. Drawers are fitted with ball bearing runners for smoother operation and a protective foam liner. Each tool chest is fitted with heavy-duty carry handles and a secure integral locking system Supplied with two keys. Carton packed.|Configuration:1 x Drawers: 570 x 273 x 74.5mm1 x Drawer: 570 x 273 x 100.5mm

See full description
Specifications for 2 Drawer Mid Tool Chest
  • Drawer Dimensions
    570 x 273 x 74.5mm
    570 x 273 x 100.5mm
  • Number of Drawers
    2
  • Material
    Sheet Steel
  • Finish
    Powder coat
  • Product Type
    Mid Tool Chest

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome