Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Chests & Cabinets
200MM/8" Jaws To Suit Ken 4450300k Vice (Pr)
By Kennedy
Order Code:
ZT1025155P
£51.99
each
Inc VAT (20%)
£259.95 minimum order value
Quantity
Price
Discount
1 - 4
£51.99
0%
5 - 9
£49.91
4%
10 +
£47.83
8%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-15
working days
Available
GBP
259.95
https://www.zoro.co.uk/shop/tools-and-machining/tool-chests-and-cabinets/200mm-8-inch-jaws-to-suit-ken-4450300k-vice-pr/p/ZT1025155P
Add to quotation
View all Tool Chests & Cabinets
Description
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Specifications for 200MM/8" Jaws To Suit Ken 4450300k Vice (Pr)
Type
Accessories
Suitable for use with
Kennedy Roller Cabinets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome