Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Chests & Cabinets
26" Top Chest - STN5939211E
By Stanley
Order Code:
ZT2493375S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
11-15
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-chests-and-cabinets/26-inch-top-chest-stn5939211e/p/ZT2493375S
Add to quotation
View all Tool Chests & Cabinets
Description
Description unavailable
Specifications
Specifications for 26" Top Chest - STN5939211E
Colour
Yellow
MFR Part No.
STMT1-75062
Overall Length
685mm
Product Type
Tool Chest
Number of Drawers
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome