Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Chests & Cabinets
27" Roller Cabinet - STN5939211F
By Stanley
Order Code:
ZT2493386S
£259.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
259.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-chests-and-cabinets/27-inch-roller-cabinet-stn5939211f/p/ZT2493386S
Add to quotation
View all Tool Chests & Cabinets
Description
Description unavailable
Specifications
Specifications for 27" Roller Cabinet - STN5939211F
MFR Part No.
STMT1-75063
Colour
Yellow
Product Type
Roller Cabinet
Number of Drawers
4
Overall Length
685mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome