0
1
2
3

3-Drawer Tool Chest

Order Code: ZT1018563X

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Manufactured from heavy gauge steel with all welded construction. Durable and corrosion-resistant two part epoxy powder paint finish. With quick release lid clasps, padlock hasps and textured carry handles. Full width piano hinges provide rigidity and strength, ensuring smooth operation and additional security. Three full-length drawers with rigid aluminium edged handles. Fully lockable unit with a handle on the top and a carry handle on each end. The lid automatically locks all of the closed drawers when lowered to prevent opening.
Overall dimensions (W x H x D): 520 x 340 x 215mm.
Drawer sizes: 2@ 460 x 180 x 55mm. 1@ 460 x 180 x 75mm.

See full description
Specifications for 3-Drawer Tool Chest
  • Spares
    Chrome Side Handles (Pair)
  • MFR Part No.
    TBD133Q
  • Security
    Fully Lockable
  • Drawer Dimensions
    449(H) x 196(W) x 54(D)mm
    (1) 460 x 180 x 75mm
  • Product Range
    Professional
  • Colour
    Red
  • Product Type
    Portable Tool Chest
  • Drawers
    Aluminium Edged Drawer Handles
    Fully Opening Drawers
  • Product Dimensions in MM
    Depth 300mm
    Width 218mm
    Height 520mm
  • Design
    Anti-Rust & Solvent Resistant Powder Coat Finish
    Quick Release Lid Clasps
    Full Width Piano Hinge
  • Number of Drawers
    3
  • Weight
    10.4kg
  • Mobility
    Heavy Duty Chest Handle
  • Overall Width
    300mm
  • Overall Length
    218mm
  • Overall Height
    520mm
  • Material
    Steel
  • Maximum Weight Capacity
    30kg
  • Magnetic Adhesion
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome