0
1
2
3

3-Drawer Tool Chest

Order Code: ZT1018565X

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£60.474%


Description

Features included all steel welded construction with full length piano hinge. The drawers are on 250mm (10") extendible sliders. Lockable lid with cantilever top tray.
Overall dimensions (WxDxH): 520x220x304mm.
Cantilever Tray (WxDxH): 500x115x50mm.
Top Compartment (WxDXH): 510x210x60mm.
Drawer sizes (WxDxH): 3@ 450x190x55mm.

See full description
Specifications for 3-Drawer Tool Chest
  • Drawers
    Fully Opening Drawers
  • Drawer Load Capacity
    10kg
  • Number of Drawers
    3
  • Spares
    Universal Drawer Liner: 583mm x 405mm
    Chrome Side Handles (Pair)
    Key Blank
    10" Drawer Slider (Single)
    Lid Stay
    90°Deg Lock
  • Top Compartment Size
    520 x 218 x 304mm
  • Drawer Dimensions
    (3) 450 x 190 x 55mm
  • Product Type
    Tool Chest
  • Colour
    Red
  • Weight
    9.1kg
  • Product Dimensions in MM
    Height 304mm
    Depth 218mm
    Width 520mm
  • Product Range
    Workshop Range
  • Design
    Top Carry Handle
    Cantilever Top Tray
    Coated In Hard Wearing Epoxy Powder
  • Security
    Fully Lockable
  • Mobility
    Portable
  • Overall Length
    520mm
  • Overall Width
    218mm
  • Overall Height
    304mm
  • MFR Part No.
    NTBD133-X
  • Material
    Steel
  • Magnetic Adhesion
    No
  • Roll Weight
    30kg
  • Maximum Weight Capacity
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome