3 Tier Rolling Tool Cart Steel Mobile Service Utility Cart for Garage Mechanics

Order Code: ZT3352811S

£51.99 Inc VAT (20%)


Description

Large Storage Shelves: Designed with three-tier shelves, two side hole shelves and ten hooks to accommodate a variety of tools. Keeping all tools within reach and transporting heavy stuff without assistance are no longer problems.Sturdy Structure: Featuring quality steel construction, our service trolley is extremely durable. It is capable of holding up to 100 kg totally.Easy to Move: A tool trolley with 4 PU universal casters (1 lockable wheels) and two side push handles allows for easy and steady movement, which also reduces physical effort.Versatile Use: You can use this tool cart in the garage, warehouse, workshop, repair shop, etc. Moreover, its compact size makes it ideal for limited space like small flats, you can use it to store books, tools and other sundries.Product Information: Overall Dimension: 75L x 35W x 80H cm. Weight Capacity: 100 kg (overall) , 35 kg (top/middle shelf) , 30 kg (bottom shelf) Assembly required.

See full description
Specifications for 3 Tier Rolling Tool Cart Steel Mobile Service Utility Cart for Garage Mechanics
  • Product Type
    Tool Cart
  • Material
    Steel
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome