0
1

4-Drawer Service Cart with Castors and Side Handle

Order Code: ZT1750955S

£259.99 Inc VAT (20%)


Description

The 4-Drawer Service Cart is expertly crafted from heavy gauge steel, featuring a welded and riveted design for exceptional rigidity and durability. Its powder-coated finish provides excellent corrosion resistance, ensuring longevity in demanding environments. Designed for effortless manoeuvrability, the cart is equipped with four heavy-duty castor wheels, two fixed and two swivel, alongside a robust handlebar. The open area at the bottom accommodates larger items frequently used, while the drawers utilise smooth-running ball bearing slides and aluminium-edged handles for convenient access. Additionally, a secure locking mechanism safeguards all closed drawers, complemented by individual safety catches that prevent accidental openings, making this cart a reliable addition to any workspace.

Features and Benefits
• Built with heavy gauge steel to ensure robust construction
• The corrosion-resistant powder coating enhances durability
• Fitted with four sturdy castor wheels for effortless movement
• The open area at the bottom is designed to accommodate larger frequently used items
• Drawers are equipped with ball bearing slides for seamless operation
• A locking system keeps all drawers securely closed for added safety

Notes
• Dimensions W x D x H: 660 x 500 x 960mm
• The compatible tool chests are; <a title="Kennedy-Pro Tool Chest">KEN5945200K</a>, <a title="Kennedy-Pro Tool Chest">KEN5945240K</a>

See full description
Specifications for 4-Drawer Service Cart with Castors and Side Handle
  • MFR Part No.
    BSD-331041-11
  • Overall Length
    838mm
  • Product Type
    Service Cart
  • Colour
    Red
  • Product Range
    Classic Red
  • Number of Drawers
    4
  • Overall Width
    569mm
  • Overall Height
    549mm
  • Drawer Load Capacity
    Total, 150kg
  • Material
    Steel
  • Weight
    56kg
  • Magnetic Adhesion
    No
  • Maximum Weight Capacity
    280kg
  • Roll Weight
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome