0
1

45" 10 Drawer Mobile Workstation

Order Code: ZT1019101X

£939.99 Inc VAT (20%)


Description

This mobile workstation is part of our Ultimate Range which combines robust performance with stylish appearance and superior finish. Steel construction with 45mm ball bearing drawer slides and steel side handles. Anti-rust and solvent resistant powder coat finish. Quick lock function to prevent unwanted opening of drawers. Perforated sides for hanging accessories. Fitted with 2 x fixed castors and 2 x swivel castors with full brakes. Max drawer load: 40kg.

• All steel construction with Anti-rust and solvent resistant
• 45mm ball bearing drawer slides
• Quick lock function
• Perforated sides for hanging accessories
• Fitted with 2 x fixed and 2 x swivel castors with full brakes
• Max drawer load: 40kg
• 1123 L x 791 W x 845 H mm

Typical Applications
• Portable option for using and transporting tools in work environments

Note
• The compatible tool chest is <a title="Kennedy-Pro Ultimate Tool Chest">KEN5942240K</a>

See full description
Specifications for 45" 10 Drawer Mobile Workstation
  • Colour
    Red
  • MFR Part No.
    BTD-450101D
  • Number of Drawers
    10
  • Overall Height
    844mm
  • Overall Width
    1123mm
  • Type
    Mobile Workbench
  • Worktop Finish
    Steel
  • Number of Cupboards
    10 drawers
  • Overall Depth
    791mm
  • Product Range
    Ultimate
  • Drawer Load Capacity
    450kg
  • Material
    Steel
  • Product Type
    Service Cart
  • Overall Length
    1123mm
  • Roll Weight
    450kg
  • Maximum Weight Capacity
    550kg
  • Mobility
    125mm Ø Casters with Brakes
  • Magnetic Adhesion
    No
  • Weight
    120kg
  • Security
    Fully Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome