5-Drawer Dresser Tower Fabric Chest of Drawers with Steel Frame Wooden Top

Order Code: ZT3349748S

£52.99 Inc VAT (20%)


Description

LARGE CAPACITY STORAGE: The linen dresser tower with 5 separate drawers allows you to store dozens of pairs of socks in a drawer. The storage drawers can keep household items in order, including clothes, toys, cosmetics, daily necessities and towelsFOLDABLE DRAWERS: This drawer unit features 5 foldable drawers. Drawers are made of breathable lien fabric which is easy to clean. Handles make opening and closing simple. The fabric drawers can be folded when not in use. You can place the dresser in the closet, bedroom or cornerSOLID CONSTRUCTION: Strong steel frame and durable MDF top with smooth finish offering reliable stability to the bedroom drawers. Adjustable feet for uneven ground, increase stability and protect the floor from scratchesANTI-TOPPLING DESIGN: Anti-toppling device at the back of the tallboy chest of drawers, which can be fixed to the wall to protect you and your family. Elevated design can effectively protect your clothing or other items from getting wetDIMENSIONS: Overall Dimension: 58W x 29D x 99H cm, Drawer Inner Size: 27.2W x 26.2D x 18.5H cm (small) , 53.2W x 27.2D x 18.5H cm (large) Weight Capacity: 34kg (overall) , 5kg (large drawer) , 2kg (small drawer) , 15kg (shelf)

See full description
Specifications for 5-Drawer Dresser Tower Fabric Chest of Drawers with Steel Frame Wooden Top
  • Number of Drawers
    5
  • Product Type
    Dresser Tower

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome