5 Drawer Tool Chest - Green

Order Code: ZT2748796S

£239.99 Inc VAT (20%)


Description

5 drawer tool chest manufactured from sheet steel with a powder coated finish and Aluminium effect trim. Drawers are fitted with ball bearing runners for smoother operation and a protective foam liner. Each tool chest is fitted with heavy-duty carry handles and a secure integral locking system Supplied with two keys. Carton packed.|Drawer Configuration:4x W 570 x D 410 x H 48mm1x W 570 x D 410 x H 74.5mmOverall size:W 660 x D 445 x H 430mm

See full description
Specifications for 5 Drawer Tool Chest - Green
  • Number of Drawers
    5
  • Material
    Sheet Steel
  • Finish
    Powder coat
  • Product Type
    Tool Chest

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome