6 DR Tool Chest/9 DR Roll Cab

Order Code: ZT2748781S

£529.99 Inc VAT (20%)


Description

Fifteen drawer combined roller cabinet and tool chest. Attached with braked and swivelling castors and pulling handles for easy manoeuvrability. Manufactured from sheet steel with a protective powder coated finish. Drawers are fitted with ball bearing runners delivering a smooth operation and a secure locking system with two keys. Carton packed on pallet.|Configuration:5 x Drawers: 570 x 410 x 48.5mm3 x Drawers: 570 x 410 x 74.5mm3 x Drawers: 170.5 x 273 x 48mm2 x Drawers: 570 x 273 x 48mm1 x Drawers: 570 x 410 x 153.5mm1 x Drawers: 570 x 273 x 74.5mmOverall size - 680 x 458 x 1322mm

See full description
Specifications for 6 DR Tool Chest/9 DR Roll Cab
  • Material
    Sheet Steel
  • Number of Drawers
    15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome