0
1
2
3
4

6-Drawer Tool Chest Yellow/Grey

Order Code: ZT1018578X

£209.99 Inc VAT (20%)

Currently unavailable

Description

The Yamoto? 6 drawer Tool chest is ideal for use with Yamoto? roller cabinets for storing tools in the.

Features
Ribbed back panel for extra rigidity.
Epoxy powder coated finish in yellow/grey with chrome finished PVC drawer pulls.
The fully locking fold down lid
Supplied complete with foam liners.
Quick release smooth running 250mm ball bearing drawer slides. Supplied with a loose tote tray for carrying tools to work area. Strong chrome carrying handles.
Drawer loads should be evenly distributed.

Colour: Yellow with grey drawer fronts.

Overall Dimensions (WxDxH): 668x315x389mm.
Top Compartment (WxDxH): 660x305x50mm.
Tote Tray (WxDxH): 430x170x45mm.
Drawer Sizes (WxDxH):
1 Drawer 590x279x101mm,
2 Drawers 590x279x49mm,
1 Drawer 281x279x49mm,
2 Drawers 127x279x49mm.
Weight: 22.2Kg

See full description
Specifications for 6-Drawer Tool Chest Yellow/Grey
  • Number of Drawers
    6
  • Product Range
    Trade Range
  • Weight
    22.2kg
  • Colour
    Yellow/Grey
  • MFR Part No.
    BCO-260061M
  • Drawer Load Capacity
    15 - 20kg
  • Design
    Tote Tray
    Coated In Hard Wearing Epoxy Powder
    Full Width Piano Hinge
    Drawers Come With Foam Liners
    Corrosion Resistant
  • Product Dimensions in MM
    Height 389mm
    Width 668mm
    Depth 315mm
  • Product Type
    Tool Chest
  • Spares
    90°Deg Lock
    Key Blank
    Universal Drawer Liner: 583mm x 405mm
    Lid Stay
    10" Drawer Slider (Single)
  • Drawers
    Fully Opening Drawers
    Smooth Ball Bearing Drawer Sliders
    Rigid Aluminium Edged Drawer Handles
  • Top Compartment Size
    660 x 305 x 50mm
  • Drawer Dimensions
    (2) 590 x 279 x 49mm
    (1) 281 x 279 x 49mm
    (1) 590 x 279 x 101.5mm
    (2) 127 x 279 x 49mm
  • Security
    Fully Lockable
  • Mobility
    Portable
  • Overall Height
    389mm
  • Overall Width
    315mm
  • Overall Length
    668mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome