6-Drawer XL Heavy Duty Tool Chest with Large Top Cabinet
0
1
2

6-Drawer XL Heavy Duty Tool Chest with Large Top Cabinet

Order Code: ZT1730653S

£299.99 Inc VAT (20%)

Schedule order and save 5% now

Description

Keep your tools safe and neatly organised with this extra large, heavy-duty tool chest from Kennedy®. Constructed from durable, heavyweight material, this tool chest will protect and store your tools in a range of settings, from home workshops to industrial warehouses.

Features and Benefits
• Large top compartment to fit larger tools
• Heavy gauge steel construction for rigidity and security
• Epoxy powder paint finish resists corrosion and abrasion
• Fully lockable drawers for security
• Full-width piano hinge for strength and tamper prevention
• Quick release ball bearing drawer sliders for easy access
• Tote Tray, drawer liners, and a top mat keep tools in place
• Suitable as a standalone unit or combined with a roller cabinet for maximum storage
• Rigid aluminium edge handles for durable access and product life

Typical Applications
• Industrial settings
• Warehouses
• Workshops

See full description
Specifications for 6-Drawer XL Heavy Duty Tool Chest with Large Top Cabinet
  • MFR Part No.
    TBTL5206-X
  • Overall Length
    1051mm
  • Product Range
    Classic - Extra Wide
  • Overall Width
    445mm
  • Material
    Steel
  • Number of Drawers
    9
  • Product Type
    Tool Chests
  • Overall Height
    584mm
  • Colour
    Red
  • Drawer Load Capacity
    Large, 20kg
    Small, 15kg
  • Roll Weight
    105kg
  • Weight
    63kg
  • Maximum Weight Capacity
    135kg
  • Magnetic Adhesion
    No
  • Security
    Central Locking System
  • Coating
    Powder Coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome