0
1
2
3
4

7-Drawer Cabinet Blue/Grey

Order Code: ZT1018229X

£499.99 Inc VAT (20%)


Description

The Senator® 7 drawer roller cabinet is ideal for storing tools in the workshop fitted with large heavy duty casters that allow the cabinet to be relocated as required.

Features:
Ribbed back panel for extra rigidity.
Epoxy powder coated finish in blue/grey with chrome finished PVC drawer pulls.
Fully opening drawers for extra accessibility.
Quick release smooth running 350mm ball bearing drawer slides. Supplied with rubber top mat and foam drawer liners.
Fully locking.
Four hard wearing heavy duty castors, 2 swivel castors fitted with brake.
Strong 450mm wide handle.
Drawer loads should be evenly distributed.

Colour: Blue with grey drawer fronts.

Overall dimensions (WxDxH): 755x530x860mm.
Drawer sizes (WxDxH):
4 Drawers 590x409x49mm.
2 Drawers 590x409x101mm.
1 Drawers 590x409x206mm.
Weight: 48.9Kgs
(The maximum product weight, including contents must not exceed 160kg).

See full description
Specifications for 7-Drawer Cabinet Blue/Grey
  • Mobility
    Set of 4 (2) 100mm Ø Casters with Brakes (2) 100mm Ø Casters without Brakes
    Strong 450mm Wide Steel Handle
  • Product Range
    Economy Range
  • Number of Drawers
    7
  • Drawer Load Capacity
    15 - 20kg
  • Drawers
    Fully Open Drawers For Greater Access
    Foam Draw Liners
    14" Drawer Sliders with Ball Bearing (Pair)
    Rigid Aluminium Edged Drawer Handles
  • Design
    Handle 450mm
    Powder Coated
    Steel 0.8mm Thick Drawer Frames
    Supplied With Top Mat
    Steel 1.0mm Thick Body Panels
  • Product Dimensions in MM
    Height 780mm
    Depth 459mm
    Width 689mm
  • Replacement Spares To Suit This Product
    (Set-4) Castors (2 x With Brakes) (2 x Without Brakes) 4" x 1.1/4"
    Steel Lid Stays (Pair)
    Key Blank
    14" Drawer Sliders with Ball Bearing (Pair)
    90° Lock Key
    Universal Drawer Liner: 583mm x 405mm
  • Drawer Dimensions
    (1) 590 x 409 x 206.5mm
    (4) 590 x 409 x 49mm
    (2) 590 x 409 x 101.5mm
  • Security
    Fully Lockable
  • MFR Part No.
    BTO-270071M
  • Colour
    Blue/Grey
  • Weight
    48.9kg
  • Product Type
    Roller Cabinet
  • Overall Length
    689mm
  • Overall Height
    780mm
  • Overall Width
    459mm
  • Material
    Steel
  • Maximum Weight Capacity
    20kg
  • Roll Weight
    15kg
  • Magnetic Adhesion
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome