7-Drawer Extra Large Tool Roller Cabinet with Castor Wheels and Side Handle
Hover to enlarge the image

7-Drawer Extra Large Tool Roller Cabinet with Castor Wheels and Side Handle

Order Code:
MPN:

Product Description

For peace of mind store your tools in a Kennedy® Professional tool roller cabinet. Manufactured from heavy gauge steel with double-walled side panels, to form a durable, reliable and quality unit.

Features and Benefits
• Rigid heavy gauge steel construction for strength and longevity
• Durable epoxy powder coating resists abrasion and corrosion
• 4 heavy-duty casters, 2 fixed, 2 swivel with brake for good manoeuvrability
• Heavy-duty handle for easy transport
• Drawer liners and top mat help to keep tools in place
• Quick release drawer sliders for smooth and easy access
• Fully lockable for excellent security

Typical Applications
• Securely storing and transporting tools

Notes
Drawer dimensions:
• 5 x 570mm x 406mm x 74.5mm
• 1 x 570mm x 406mm x 112.5mm
• 1 x 570mm x 406mm x 153.5mm
• The compatible tool chests are; <a title="Kennedy-Pro Tool Chest">KEN5944865K</a>, <a title="Kennedy-Pro Tool Chest">KEN5945785K</a>, <a title="Kennedy-Pro Tool Chest">KEN5945280K</a>

Specifications
Product Range
Classic Range
Colour
Red
Product Dimensions in MM
Depth: 458, Height: 1007, Width: 1067
Security
Fully Lockable
MFR Part No.
NTBR4407-X
Drawer Dimensions
(1) 5 Drawers: 570 x 406 x 74.5 mm, (2) 1 Drawer: 570 x 406 x 112.5mm, (3) 1 Drawer: 570 x 406 x 153.5mm
Number of Drawers
7
Drawer Load Capacity
1 Large Drawer: 30kg, 1 Medium Drawer: 40kg, 5 Small Drawers: 20kg
Product Type
Roller Cabinet
Weight
107.5kg
Overall Height
1007mm
Overall Width
458mm
Overall Length
1067mm
Material
Steel
Maximum Weight Capacity
400kg
Roll Weight
170kg
Magnetic Adhesion
No
Coating
Powder Coating
Mobility
Portable


£819.99 Inc VAT (20%)
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome