7 Drawer Roller Cab - Black

Order Code: ZT2748710S

£369.99 Inc VAT (20%)


Description

7 drawer roller cabinet with pulling handle manufactured from sheet steel with a powder coated finish. Fitted with two fixed and two braked, heavy-duty swivelling castors. Drawers are fitted with ball bearing runners for smoother operation and a protective foam liner. Each roller cabinet is fitted with a secure integral locking system Supplied with two keys. Carton packed.|Drawer Configuration:1x W 570 x D 410 x H 48mm3x W 570 x D 410 x H 74.5mm2x W 572 x D 408 x H 100.5mm1x W 570 x D 410 x H 153.5mmOverall size:W 680 x D 458 x H 945mm

See full description
Specifications for 7 Drawer Roller Cab - Black
  • Number of Drawers
    7
  • Material
    Sheet Steel
  • Finish
    Powder coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome