9-Drawer Extra Deep Tool Chest

9-Drawer Extra Deep Tool Chest

Order Code: ZT1018572X

£399.99each Inc VAT (20%)
£19,999.50 minimum order value

Minimum order quantity: 50.
Currently unavailable

Description

Over 25% deeper than standard size tool chests for extra storage.
Overall dimensions (W x D x H): 660 x 405 x 510mm.
Drawer dimensions (W x D x H):
295 x 405 x 50mm (6).
595 x 405 x 50mm (2).
595 x 405 x 100mm (1).
Weight: 41kg

See full description
Specifications for 9-Drawer Extra Deep Tool Chest
  • Drawer Dimensions
    (2) 595 x 405 x 50mm
    (1) 595 x 405 x 100mm
    (6) 295 x 405 x 50mm
  • Product Dimensions in MM
    Depth 405mm
    Height 510mm
    Width 660mm
  • Spares
    90°Deg Lock
    Universal Drawer Liner: 583mm x 405mm
    14" Drawer Sliders with Ball Bearing (Pair)
    Lid Stay
    Key Blank
  • Drawer Load Capacity
    295 x 405 x 50mm - 15kg
    595 x 405 x 50mm - 20kg
    595 x 405 x 100mm - 20kg
  • Colour
    Red
  • Weight
    41kg
  • MFR Part No.
    TBT4109-X
  • Design
    Solvent Resistant
    Full Length Piano Hinge
    Tote Tray
    Anti-Rust Protected
  • Product Type
    Tool Chest
  • Drawers
    Draw Slides 35mm (with ball bearings)
    Aluminium Drawer Handles (Full Length)
    Steel Drawer Handles (Self Colour)
    Easy Access Drawer Opening
  • Product Range
    Professional
  • Security
    Central Locking System
  • Number of Drawers
    9
  • Top Compartment Size
    660 x 150 x 90mm
  • Overall Height
    510mm
  • Overall Length
    660mm
  • Overall Width
    405mm
  • Mobility
    Heavy Duty Chest Handle
  • Maximum Weight Capacity
    150kg
  • Magnetic Adhesion
    No
  • Material
    Steel