9 Drawer Tool Chest - 14910-DP

Order Code: ZT2749083S

£189.99 Inc VAT (20%)


Description

9 drawer tool chest manufactured from sheet steel with a powder coated finish and Aluminium effect trim. Drawers are fitted with ball bearing runners for smoother operation and a protective foam liner. Each tool chest is fitted with heavy-duty carry handles and a secure integral locking system Supplied with two keys. Carton packed.|Configuration:6 drawers: 170 x 273 x 48mm2 drawer: 570 x 273 x 48mm1 drawer: 570 x 273 x 74.5mm

See full description
Specifications for 9 Drawer Tool Chest - 14910-DP
  • Product Type
    Tool Chest
  • Number of Drawers
    9
  • Material
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome