Additional Shelf, Sheet Steel, Zinc Plated, For Cupboard WxD 920 X 610mm

Order Code: ZT2704374S

£84.99 Inc VAT (20%)


Description

Additional shelf, sheet steel, zinc plated, for cupboard WxD 920 x 610 mm. Supplied = assembled. For width = 920 mm. For depth = 610 mm. Material = sheet steel. Finish = zinc plated. Max. load = 40 kg. Product type = accessories.

Specifications for Additional Shelf, Sheet Steel, Zinc Plated, For Cupboard WxD 920 X 610mm
  • Material
    Sheet Steel
  • Product Type
    Accessories
  • Supplied
    Assembled
  • For Depth
    610mm
  • For Width
    920mm
  • Load Capacity
    40kg
  • Finish
    Zinc Plated