Attaché Insert, For Mobile Aluminium Box With A Capacity Of 50 L, WxH 290 X 260mm

Order Code: ZT2742582S

£102.99 Inc VAT (20%)


Description

Attach insert, for mobile aluminium box with a capacity of 50 l, WxH 290 x 260 mm. Supplied = assembled. Colour = black. Height = 260 mm. Width = 290 mm. Weight = 0.4 kg. Product type = accessories. For mobile aluminium box with a capacity of 50 l.

Specifications for Attaché Insert, For Mobile Aluminium Box With A Capacity Of 50 L, WxH 290 X 260mm
  • Colour
    Black
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Width
    290mm
  • Weight
    0.4kg
  • Height
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome