Battery Charging Cabinet, 3 Shelves, 2 Drawers, Vision Panel Doors, Grey/Blue

Order Code: ZT2739888S

£2,999.99 Inc VAT (20%)


Description

Battery charging cabinet, 3 shelves, 2 drawers, vision panel doors, grey/blue. Supplied = assembled. Door type = vision panel doors. Height = 1950 mm. Width = 1000 mm. Depth = 580 mm. Body colour = light grey RAL 7035. Front colour = gentian blue RAL 5010. Material = sheet steel. Number of shelves = 3 pcs. Number of drawers = 2 pcs. Lock type = cylinder lock with replaceable cylinder. Power supply = 2x5-fold (230 V) , rear. Max. shelf load = 60 kg. Max. drawer load = 50 kg. Shelf material = sheet steel, galvanised. Shelf height adjustment increments = 25 mm. Product type = battery charging cabinets with hinged doors. Flexible charging options for battery-operated electronic devices, BDE devices, notebooks, tablets and smartphones. Protected and organised cable guide. Devices are always locked away and are secure against unauthorized access. Sturdy, powder coated steel construction in light grey RAL 7035 or light grey/gentian blue RAL 5010. 18 other colours/colour combination, available at no extra cost. Cabinet housing including rubber spouts for protected cable guide and fan cover in the back wall. Cylinder lock with replaceable cylinder including two keys. Also available with battery powered combination lock on request. Zinc plated shelves, max. load 60 kg with evenly distributed load. Drawers (optional) with ball bearing mounted telescopic rails. Max. load 50 kg, drawer height 95 mm. Drawers and shelves height adjustable in 25 mm increments. Vision panelled hinged doors with hinge bearings. Opening angle approx. 115°. Power strip with on/off switch and a 3 m cable. Sockets 230 V. Height x width x depth 1950 x 1000 x 580 mm. Drawers: fully extendible with ball bearing, includes guide rails. Drawer height 2 x 95 mm. Information for deliveries to Switzerland: the trailing socket in this case features 4 sockets in accordance with legal regulations.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome