Bin Units, 32 Compartments, Without Doors, Grey

Order Code: ZT2739857S

£1,099.99 Inc VAT (20%)


Description

Bin units, 32 compartments, without doors, grey. Supplied = assembled. Height = 1800 mm. Width = 1000 mm. Depth = 500 mm. Housing material = sheet steel. Finish = powder coated. Body colour = light grey RAL 7035. Number of shelves = 7 pcs. Door type = without door. Compartment shelf units with hinged front doors, reinforced with box-type profiles and three bolt rotary handle with integrated cylinder lock. Find what you need with ease - material and parts stored properly. Fixed compartments with front upstand. Integrated label holder for labelling. Total max. load per shelf/cupboard: 400 kg with evenly distributed load. Height 1800 mm, width 1000 mm. With 32 compartments. Compartment size WxH 220 x 180 mm.

See full description
Specifications for Bin Units, 32 Compartments, Without Doors, Grey
  • Door Type
    Without Door
  • Body Colour
    Light Grey
  • Number of Shelves
    7
  • Supplied
    Assembled
  • Finish
    Powder-coated
  • Housing Material
    Sheet Steel
  • Depth
    500mm
  • Height
    1800mm
  • Width
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome