0
1
2

Bunker 15 Drawer Workbench Roller Tool Cabinet 61" Green

Order Code: ZT4798217S

£1,499.99 Inc VAT (20%)


Description

It's time to transform your workspace with the BUNKER® 61" workbench roller tool cabinet. Available in blue, green, or grey, this cabinet features 15 drawers to meet all of your storage requirements. Each BUNKER® unit is built with professionalism in mind, incorporating thoughtful design, durable finishes, and plenty of features to help you maximise your space to its fullest potential.

This roller tool cabinet has 15 spacious drawers embellished with stylish anodised aluminium trim and a textured finish to protect the unit from scratches and wear and tear. Every drawer is foam-lined to safeguard your tools and operates smoothly with a soft-close mechanism during use.

The cabinet's four castor wheels and side-mounted steel handle facilitate effortless movement and transportation between spaces. Two of the wheels are equipped with brakes to ensure stability when stationary. Beyond its generous storage capacity, the cabinet's 25mm thick hardwood worktop proves handy for various daily tasks.

Experience the difference that BUNKER® can make to your space. Browse our reputable stockists and place your order online.

See full description
Specifications for Bunker 15 Drawer Workbench Roller Tool Cabinet 61" Green
  • Finish
    Textured Finish
  • Number of Drawers
    15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome