Chest of Drawers Cloth Organizer w/5 Fabric Drawers Steel Frame for Bedroom

Order Code: ZT3347489S

£49.99 Inc VAT (20%)


Description

Five foldable drawers: This grey chest of drawers offers room for keeping space tidied and organised.Steel frame: Powder coated for extra strength, this tall chest of drawers has a strong core.Wood-effect top: Extra display space for this bedroom chest of drawers.Anti-tipping straps: Attach this storage chest to the wall for safety.Dimensions: 116H x 45W x 30Dcm. Drawer inner: 20.5H x 39W x 27Dcm. Assembly required.

See full description
Specifications for Chest of Drawers Cloth Organizer w/5 Fabric Drawers Steel Frame for Bedroom
  • Product Type
    Chest of Drawers
  • Frame Material
    Steel
  • Colour
    Grey
  • Number of Drawers
    5
  • Drawer Dimensions
    20.5H x 39W x 27acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome