0
1
2

Classic 3 Drawer Add on Chest

Order Code: ZT2622609S

£139.99 Inc VAT (20%)


Description

Classic 26" tool chest design to suit classic car owners and car enthusiasts with lockable ball bearing drawer slides for a smooth secure operation. Large design suitable for holding a large number of tools with 2mm drawer liners. Chrome plated side handles and full length aluminium drawer pulls with positive stop. Compatible with Classic tool trolley for a total storage solution. Overall size W 667 x D 410 x H 276mm with weight 17.5kg.

See full description
Specifications for Classic 3 Drawer Add on Chest
  • Product Type
    3 Drawer Add on Chest
  • Weight
    17.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome