0
1
2

Classic 4 Drawer Chest

Order Code: ZT2622564S

£249.99 Inc VAT (20%)


Description

Classic 26" tool chest design to suit classic car owners and car enthusiasts with gas struts, lift latch and lockable ball bearing drawer slides for a smooth secure operation. Large design suitable for holding a large number of tools with 2mm drawer liners. Chrome plated side handles and full length aluminium drawer pulls with positive stop. Top tool chest compatible with Classic tool trolley for a total storage solution. Overall size with top lid closed: width 661 x depth 405 x height 532mm,overall size with top lid open: width 661 x depth 405 x height 912mm, top tray 654 x 399 x 50mm, two medium drawers 601 x 392 x 74mm and two large drawers 601 x 392 x 118.5mm. Weight 30.20kg with total capacity of 180kg.

See full description
Specifications for Classic 4 Drawer Chest
  • Medium Drawer Dimensions
    601 x 392 x 74mm
  • Large Drawer Dimensions
    601 x 392 x 118.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome