0
1
2

Classic 4 Drawer Trolley

Order Code: ZT2622653S

£329.99 Inc VAT (20%)


Description

Classic 26" tool trolley design to suit classic car owners and car enthusiasts with 5" locking castors and lockable ball bearing drawer slides for a smooth secure operation. Large design suitable for holding a large number of tools with 2mm drawer liners and 10mm top mat. Chrome plated tube side handle and full length aluminium drawer pulls with positive stop. Tool trolley compatible with Classic tool chest for a total storage solution. Overall size: width 676 x depth 461 x height 879mm, two small drawers 609 x 407 x 76mm, one medium drawers 609 x 407 x 152mm and one large drawers 609 x 407 x 257mm. Weight 38.9kg with total capacity of 130kg.

See full description
Specifications for Classic 4 Drawer Trolley
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome