CNC Cupboard With Roller Shutter, 8 Levels, 112 Holders ISO-SK 40, Light Grey RAL 7035

Order Code: ZT2678851S

£4,399.99 Inc VAT (20%)


Description

CNC cupboard with roller shutter, 8 levels, 112 holders ISO-SK 40, light grey RAL 7035. Supplied = assembled. Height = 1950 mm. Width = 1038 mm. Depth = 691 mm. Internal height = 1730 mm. Internal fittings = 4 tool display frames, 8 pairs of frame members, inclined, 15 degrees. Max. cupboard load = 1200 kg. Housing material = sheet steel. Door material = plastic. Shelf material = sheet steel. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Max. shelf load = 200 kg. Shelf colour = grey, NCS 4502-B. Number of shelves = 8 pcs. Shelf height adjustment increments = 25 mm. Door type = roller shutter. Lock type = KEY Lock standard locking with replaceable cylinder incl. 2 keys with key number. Product type = CNC roller shutter cupboards. With 8 display frames - can be easily inserted horizontally or at a slight angle without screws. Fast and safe removal of the tools. Space saving holders in which your cutting tools fit perfectly. Always within reach and ready to use quickly. High quality inserts made of shatterproof, impact resistant and oil resistant ABS plastic. Can be combined with other cupboards from our huge range of LISTA products. Free choice of colours from 12 standard colours at no extra cost, and many other special paint finishes. Secure, clean and well organised storage in high quality inserts made of shatterproof, impact resistant and oil resistant ABS material designed to hold your cutting tools with a perfect fit. Individual and easy configuration using tool holders with a snap fastener for toolless insertion and relocation. Sturdy, powder coated cupboard housing. NC tool holder system There are different versions of this system available for different tools, and they can be combined in a support system in any combination you like. The holders are bolted in place, or attached using a snap fastener. Made of high quality plastic. Colour red. Equipped with: 8 tool display frames, 8 pairs of frame supports, inclined, 15 degrees.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome