Double Door Cupboard, For Work Table, For Bay Width 750mm

Order Code: ZT2729166S

£1,099.99 Inc VAT (20%)


Description

Double door cupboard, for work table, for bay width 750 mm. Supplied = pre-assembled, final assembly by customer. Height = 900 mm. Width = 750 mm. Depth = 250 mm. For width = 750 mm. Max. load = 30 kg. Product type = workstation systems. Suitable for bay width 750 mm. Inside of doors and rear wall with hole matrix for tool holder. Inside of doors and rear wall with hole matrix. 1 shelf, adjustable. HxWxD 900 x 750 x 250 mm. Max. load 30 kg. For bay width 750 mm.

See full description
Specifications for Double Door Cupboard, For Work Table, For Bay Width 750mm
  • Product Type
    Workstation Systems
  • Width
    750mm
  • Depth
    250mm
  • For Width
    750mm
  • Height
    900mm
  • Load Capacity
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome