Double Door Cupboard Sheet Steel, HxWxD 1950 X 950 X 400mm, Light Grey RAL 7035

Order Code: ZT2696368S

£929.99 Inc VAT (20%)


Description

Double door cupboard made of sheet steel, HxWxD 1950 x 950 x 400 mm, light grey RAL 7035. Supplied = assembled. Height = 1950 mm. Width = 950 mm. Depth = 400 mm. Max. cupboard load = 360 kg. Housing material = sheet steel. Door material = sheet steel. Finish = powder coated. Shelf material = sheet steel, galvanised. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Max. shelf load = 60 kg. Number of shelves = 6 pcs. Shelf height adjustment increments = 25 mm. Door type = hinged door. Sturdy design. Rotary handle and security lock. Environmentally friendly powder coating. Body Sturdy, durable steel construction. Hardwearing, environmentally friendly powder coating. Doors Reinforced in the middle, with internal hinges. Rotary handle and security lock. Drive bolt lock. Hardwearing, environmentally friendly powder coating. Shelves Zinc plated, adjustable in 25 mm increments. Max. shelf load 60 kg, with evenly distributed load. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Double Door Cupboard Sheet Steel, HxWxD 1950 X 950 X 400mm, Light Grey RAL 7035
  • Door Colour
    Light Grey
  • Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Number of Shelves
    6
  • Supplied
    Assembled
  • Housing Material
    Sheet Steel
  • Cupboard Load Capacity
    360kg
  • Depth
    400mm
  • Door Material
    Sheet Steel
  • Finish
    Powder-coated
  • Shelf Capacity
    60kg
  • Height
    1950mm
  • Shelf Material
    Sheet Steel, Galvanised
  • Width
    950mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome