Double Door Cupboard Sheet Steel - HxWxD 1950 X 950 X 400mm

Order Code: ZT2696403S

£929.99 Inc VAT (20%)


Description

Double door cupboard made of sheet steel, HxWxD 1950 x 950 x 400 mm, light grey RAL 7035/gentian blue RAL 5010. Supplied = assembled. Height = 1950 mm. Width = 950 mm. Depth = 400 mm. Max. cupboard load = 360 kg. Housing material = sheet steel. Door material = sheet steel. Finish = powder coated. Shelf material = sheet steel, galvanised. Body colour = light grey RAL 7035. Door colour = gentian blue RAL 5010. Max. shelf load = 60 kg. Number of shelves = 6 pcs. Shelf height adjustment increments = 25 mm. Door type = hinged door. Sturdy design. Rotary handle and security lock. Environmentally friendly powder coating. Body Sturdy, durable steel construction. Hardwearing, environmentally friendly powder coating. Doors Reinforced in the middle, with internal hinges. Rotary handle and security lock. Drive bolt lock. Hardwearing, environmentally friendly powder coating. Shelves Zinc plated, adjustable in 25 mm increments. Max. shelf load 60 kg, with evenly distributed load. All specified max. loads apply with uniform load distribution.

See full description
Specifications for Double Door Cupboard Sheet Steel - HxWxD 1950 X 950 X 400mm
  • Door Colour
    Light Blue
  • Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Number of Shelves
    6
  • Supplied
    Assembled
  • Width
    950mm
  • Height
    1950mm
  • Shelf Capacity
    60kg
  • Cupboard Load Capacity
    360kg
  • Finish
    Powder-coated
  • Depth
    400mm
  • Door Material
    Sheet Steel
  • Housing Material
    Sheet Steel
  • Shelf Material
    Sheet Steel, Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome