Double Door Cupboard, With Solid Panel Door, 2 Shelves, Light Grey/Gentian Blue

Order Code: ZT2721331S

£629.99 Inc VAT (20%)


Description

Double door cupboard, with solid panel door, 2 shelves, light grey/gentian blue. Supplied = assembled. Height = 900 mm. Width = 500 mm. Depth = 500 mm. Housing material = sheet steel, powder coated. Shelf material = zinc plated. Body colour = light grey RAL 7035. Door colour = gentian blue RAL 5010. Max. shelf load = 80 kg. Shelf colour = zinc plated. Number of shelves = 2 pcs. Door type = solid panel door. Combine double door, drawer and roller shutter cupboards and cloakroom lockers with each other. Uniform system dimensions - everything is designed to fit together. Different colours available on request. All cupboards offer robust, rigid steel construction, high quality powder coating. Zinc plated, height adjustable shelves, max. load 80 kg each. Rotary handle with three-point lock.

See full description
Specifications for Double Door Cupboard, With Solid Panel Door, 2 Shelves, Light Grey/Gentian Blue
  • Door Colour
    Gentian Blue
  • Door Type
    Solid Panel Door
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Number of Shelves
    2
  • Height
    900mm
  • Housing Material
    Sheet Steel, Powder Coated
  • Shelf Material
    Zinc Plated
  • Shelf Colour
    Zinc Plated
  • Shelf Capacity
    80kg
  • Width
    500mm
  • Depth
    500mm