Double Door Cupboard, With Solid Panel Door, 2 Shelves, Light Grey

Order Code: ZT2721360S

£639.99 Inc VAT (20%)


Description

Double door cupboard, with solid panel door, 2 shelves, light grey. Supplied = assembled. Height = 900 mm. Width = 500 mm. Depth = 500 mm. Housing material = sheet steel, powder coated. Shelf material = zinc plated. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Max. shelf load = 80 kg. Shelf colour = zinc plated. Number of shelves = 2 pcs. Door type = solid panel door. Combine double door, drawer and roller shutter cupboards and cloakroom lockers with each other. Uniform system dimensions - everything is designed to fit together. Different colours available on request. All cupboards offer robust, rigid steel construction, high quality powder coating. Zinc plated, height adjustable shelves, max. load 80 kg each. Rotary handle with three-point lock.

See full description
Specifications for Double Door Cupboard, With Solid Panel Door, 2 Shelves, Light Grey
  • Door Colour
    Light Blue
  • Door Type
    Solid Panel Door
  • Body Colour
    Light Grey
  • Number of Shelves
    2
  • Supplied
    Assembled
  • Width
    500mm
  • Shelf Capacity
    80kg
  • Housing Material
    Sheet Steel, Powder Coated
  • Depth
    500mm
  • Shelf Colour
    Zinc Plated
  • Height
    900mm
  • Shelf Material
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome