Double door cupboard, WxDxH 760 x 330 x 450 mm, light grey. Supplied = assembled. Height = 330 mm. Width = 760 mm. Depth = 450 mm. Body colour = light grey RAL 7035. Front colour = light grey RAL 7035. Lock type = cylinder lock. Weight = 18.8 kg. Feature = lockable. Product type = wall mounted cupboards for the workshop. Width x depth x height 760 x 450 x 330 mm. Cylinder lock.