Drawer Cupboard, Mobile, HxWxD 930 X 700 X 450mm, Drawers 3 X 75, 3 X 100, 1 X 125mm

Order Code: ZT2744231S

£899.99 Inc VAT (20%)


Description

Drawer cupboard, mobile, HxWxD 930 x 700 x 450 mm, drawers 3 x 75, 3 x 100, 1 x 125 mm. Supplied = assembled. Height = 930 mm. Width = 700 mm. Depth = 450 mm. Max. drawer load = 40 kg. Number of drawers = 7 pcs. Drawer height = 3x75, 3x100, 1x125 mm. Drawer extension = 80%. Body colour = light grey RAL 7035. Front colour = light blue RAL 5012. Fittings = individual pull-out stop. Material = sheet steel, powder coated. Drawer guide = ball bearing guide. Lock type = central locking with cylinder lock. Internal drawer dimensions = 612x355 mm. Feature = can be labelled, mobile. Wheel fittings = 2 fixed castors, 2 swivel castors, 1 with wheel stop. Very robust durable industrial model. Max. drawer load 40 kg. Robust, very sturdy sheet steel construction. High quality powder coating. Body light grey RAL 7035, front light blue RAL 5012. 2 swivel castors and 2 fixed castors. One swivel castor with wheel stop. Drawers On ball bearing mounted guides, 80% extension. Max. load 40 kg. Aluminium grip rail with labelling strips and transparent cover. Individual pull-out stops to protect against unintentional opening. Central locking with cylinder lock. Internal drawer dimensions width x depth 612 x 355 mm. Note: drawer height = front height. The effective heights of the drawers are an average of approx. 20 mm lower.

See full description
Specifications for Drawer Cupboard, Mobile, HxWxD 930 X 700 X 450mm, Drawers 3 X 75, 3 X 100, 1 X 125mm
  • Number of Drawers
    7
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Material
    Sheet Steel, Powder Coated
  • Fittings
    Individual Pull-Out Stop
  • Drawer Height
    3x75, 3x100, 1x125mm
  • Drawer Extension
    0.8
  • Front Colour
    Light Blue
  • Drawer Guide
    Ball Bearing Guide
  • Drawer Load Capacity
    40kg
  • Internal Drawer Dimensions
    612x355mm
  • Additional Features
    Can Be Labelled, Mobile
  • Width
    700mm
  • Height
    930mm
  • Depth
    450mm