Drawer Divider Set - 2 Longitudinal And 4 Cross Dividers - For Cupboard Width X Depth 1023 X 725mm

Order Code: ZT2719625S

£134.99 Inc VAT (20%)


Description

Drawer divider set, 2 longitudinal and 4 cross dividers, for drawer height 150 mm, for cupboard width x depth 1023 x 725 mm. Supplied = flat pack. For width = 1023 mm. For drawer height = 150 mm. Number of longitudinal dividers = 2 pcs. Number of cross dividers = 4 pcs. Product type = accessories. Zinc plated dividers. Simple plug-in system.

Specifications for Drawer Divider Set - 2 Longitudinal And 4 Cross Dividers - For Cupboard Width X Depth 1023 X 725mm
  • Product Type
    Accessories
  • Supplied
    Flat Pack
  • For Width
    1023mm
  • Number of Cross Dividers
    4
  • For Drawer Height
    150mm