Drawer Divider Set, 3 Compartments For 200mm Drawer Height, 1 Longitudinal And 1 Cross Divider

Order Code: ZT2744399S

£89.99 Inc VAT (20%)


Description

Drawer divider set, 3 compartments for 200 mm drawer height, 1 longitudinal and 1 cross divider. Supplied = assembled. For height = 200 mm. Number of longitudinal dividers = 1 pcs. Number of cross dividers = 1 pcs. Number of compartments = 3 pcs. Product type = accessories. 1 longitudinal and 1 cross divider 3 compartments, for 200 mm drawer height.

Specifications for Drawer Divider Set, 3 Compartments For 200mm Drawer Height, 1 Longitudinal And 1 Cross Divider
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Number of Cross Dividers
    1
  • For Height
    200mm
  • Number of Compartments
    3