Drawer Divider Set - 3 Longitudinal And 20 Cross Dividers - For Cupboard Width X Depth 717 X 725mm

Order Code: ZT2719619S

£94.99 Inc VAT (20%)


Description

Drawer divider set, 3 longitudinal and 20 cross dividers, for drawer height 100 mm, for cupboard width x depth 717 x 725 mm. Supplied = flat pack. For width = 717 mm. For drawer height = 100 mm. Number of longitudinal dividers = 3 pcs. Number of cross dividers = 20 pcs. Product type = accessories. Zinc plated dividers. Simple plug-in system.

Specifications for Drawer Divider Set - 3 Longitudinal And 20 Cross Dividers - For Cupboard Width X Depth 717 X 725mm
  • Product Type
    Accessories
  • Supplied
    Flat Pack
  • For Width
    717mm
  • For Drawer Height
    100mm
  • Number of Cross Dividers
    20