Drawer Divider Set, 3 Longitudinal And 5 Cross Dividers, For Drawers HxW 75 X 570mm

Order Code: ZT2720691S

£49.99 Inc VAT (20%)


Description

Drawer divider set, 3 longitudinal and 5 cross dividers, for drawers HxW 75 x 570 mm. Supplied = assembled. For height = 75 mm. For width = 570 mm. Number of longitudinal dividers = 3 pcs. Number of cross dividers = 5 pcs. Product type = accessories. 3 longitudinal and 5 cross dividers. Suitable for 75 mm high drawers, 570 mm in width.

See full description
Specifications for Drawer Divider Set, 3 Longitudinal And 5 Cross Dividers, For Drawers HxW 75 X 570mm
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Number of Cross Dividers
    5
  • For Width
    570mm
  • For Height
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome