Drawer Divider Set, 4 Longitudinal And 4 Cross Dividers, For Workbenches

Order Code: ZT2725110S

£37.99 Inc VAT (20%)


Description

Drawer divider set, 4 longitudinal and 4 cross dividers, for workbenches. Supplied = flat pack. For height = 95 mm. For width = 420 mm. For depth = 420 mm. Number of longitudinal dividers = 4 pcs. Number of cross dividers = 4 pcs. Product type = accessories. 4 longitudinal and 4 cross dividers.

Specifications for Drawer Divider Set, 4 Longitudinal And 4 Cross Dividers, For Workbenches
  • Product Type
    Accessories
  • Supplied
    Flat Pack
  • For Height
    95mm
  • For Width
    420mm
  • For Depth
    420mm
  • Number of Cross Dividers
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome