Drawer Divider Set - 9 Longitudinal Dividers

Order Code: ZT2720766S

£79.99 Inc VAT (20%)


Description

Drawer divider set, 9 longitudinal dividers, 4 cross dividers for 75 mm high drawer, for tool trolley. Supplied = assembled. For height = 75 mm. For width = 785 mm. For drawer height = 75 mm. Number of longitudinal dividers = 9 pcs. Number of cross dividers = 4 pcs. Product type = accessories.

Specifications for Drawer Divider Set - 9 Longitudinal Dividers
  • Product Type
    Accessories
  • Supplied
    Assembled
  • For Height
    75mm
  • For Drawer Height
    75mm
  • For Width
    785mm
  • Number of Cross Dividers
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome