Drawer, Internal Dimensions WxD 450 X 540mm, Drawer Height 120mm

Order Code: ZT2701554S

£259.99 Inc VAT (20%)


Description

Drawer, internal dimensions WxD 450 x 540 mm, drawer height 120 mm. Supplied = assembled. Internal width = 450 mm. Internal depth = 540 mm. Material = sheet steel. Max. load = 100 kg. Drawer extension = 100%. Drawer guide = roller guide. Weight = 7.7 kg. For cupboards = with centre partition. Product type = accessories. On smooth running roller guides. 100 % extension. Expand heavy duty cupboard or fit out to individual requirements. Internal dims. WxD 450 x 540 mm.

See full description
Specifications for Drawer, Internal Dimensions WxD 450 X 540mm, Drawer Height 120mm
  • Product Type
    Accessories
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Internal Width
    450mm
  • Weight
    7.7kg
  • Drawer Extension
    1
  • Drawer Guide
    Roller Guide
  • Number of Cupboards
    with Centre Partition
  • Internal Depth
    540mm
  • Load Capacity
    100kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome