Drawer, Internal Dimensions WxD 980 X 540mm, Drawer Height 90mm

Order Code: ZT2701540S

£299.99 Inc VAT (20%)


Description

Drawer, internal dimensions WxD 980 x 540 mm, drawer height 90 mm. Supplied = assembled. Internal width = 980 mm. Internal depth = 540 mm. Material = sheet steel. Max. load = 100 kg. Drawer extension = 100%. Drawer guide = roller guide. Weight = 11 kg. For cupboards = without centre partition. Product type = accessories. On smooth running roller guides. 100 % extension. Expand heavy duty cupboard or fit out to individual requirements. Internal dims. WxD 980 x 540 mm.

See full description
Specifications for Drawer, Internal Dimensions WxD 980 X 540mm, Drawer Height 90mm
  • Material
    Sheet Steel
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Drawer Extension
    1
  • Load Capacity
    100kg
  • Number of Cupboards
    without Centre Partition
  • Internal Width
    980mm
  • Internal Depth
    540mm
  • Drawer Guide
    Roller Guide
  • Weight
    11kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome