Drawer, Powder Coated, For Heavy Duty Cupboard With Centre Partition, Front Height 75mm

Order Code: ZT2739756S

£159.99 Inc VAT (20%)


Description

Drawer, powder coated, for heavy duty cupboard with centre partition, front height 75 mm. Supplied = assembled. Depth = 520 mm. Front height = 75 mm. Material = sheet steel. Finish = powder coated. Colour = light grey RAL 7035. Max. load = 60 kg. Drawer extension = 85%. Drawer guide = roller guide. Weight = 5.5 kg. Product type = accessories. Drawers, powder coated, incl. guide rails.

Specifications for Drawer, Powder Coated, For Heavy Duty Cupboard With Centre Partition, Front Height 75mm
  • Product Type
    Accessories
  • Colour
    Black Grey
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Depth
    520mm
  • Finish
    Powder-coated
  • Weight
    5.5kg
  • Drawer Guide
    Roller Guide
  • Load Capacity
    60kg
  • Drawer Extension
    0.85
  • Front Height
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome