ECO Sliding Door Cupboard, 1 Shelf, 2 File Heights, Traffic White

Order Code: ZT2743428S

£929.99 Inc VAT (20%)


Description

ECO sliding door cupboard, 1 shelf, 2 file heights, traffic white. Supplied = assembled. Width = 1200 mm. Height = 839 mm. Depth = 430 mm. Body colour = traffic white. Material = sheet steel, painted. Product type = sliding door cupboards. Door type = sliding door. Door colour = traffic white. Number of doors = 2 pcs. Number of shelves = 1 pcs. Shelf material = sheet steel, painted. Shelf colour = traffic white. Max. shelf load = 65 kg. Feature = lockable. Lock type = cylinder lock. Number of lever arch file heights = 2 pcs. Internal fittings = 1 shelf. Shelf height adjustment increments = 25 mm. Shelf thickness = 23 mm. Thickness of body = 0.70 mm. Door thickness = 0.70 mm. Closes silently. Barrier free loading and unloading. Attractively priced. The new sliding door cupboard in the ECO series features a low depth, making it the perfect, inexpensive alternative when space is tight. The lockable base plate with guide rails, allows unobstructed loading and unloading. Files and documents disappear behind the lockable sliding doors which slide with little noise. A shelf painted black provides storage space for two file heights. 5 Year Guarantee. Supplied fully assembled.

See full description
Specifications for ECO Sliding Door Cupboard, 1 Shelf, 2 File Heights, Traffic White
  • Product Type
    Sliding Door Cupboards
  • Material
    Sheet Steel, Painted
  • Door Colour
    Traffic White
  • Door Type
    Sliding Door
  • Body Colour
    Traffic White
  • Number of Shelves
    1
  • Supplied
    Assembled
  • Door Thickness
    0.70mm
  • Shelf Colour
    Traffic White
  • Body Thickness
    0.70mm
  • Number of Doors
    2
  • Width
    1200mm
  • Internal Fittings
    1 Shelf
  • Shelf Capacity
    65kg
  • Depth
    430mm
  • Shelf Thickness
    23mm
  • Lock Type
    Cylinder Lock
  • Height
    839mm
  • Shelf Material
    Sheet Steel, Painted
  • Additional Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome