0
1
2
3

FatMax Tool Chest 240 litre STA175531

Order Code: ZT1293186P

£149.99 Inc VAT (20%)


Description

This Stanley FatMax Tool Chest has an extra large capacity of 240 litres. It features innovative top aluminium rails, allowing materials to be strapped to the top of the chest. The tool chest has an IP65 rated water seal for protection against the elements and has heavy-duty metal latches and hinges for added durability. Its 7.5in rubber wheels allow easy manoeuvrability. Specification Dimensions 990 x 590 x 620mm

See full description
Specifications for FatMax Tool Chest 240 litre STA175531
  • MFR Part No.
    FMST1-75531
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome