Folding Counter Top For Material And Tool Distribution Counter, Solid Beech, WxD 730 X 700mm

Order Code: ZT2719871S

£399.99 Inc VAT (20%)


Description

Folding counter top for material and tool distribution counter, solid beech, WxD 730 x 700 mm. Supplied = assembled. Material = solid beech, interlocking glued. Height = 40 mm. Width = 730 mm. Depth = 700 mm. Weight = 15 kg. Product type = accessories. Ideal for the distribution of tools and materials. Variable, modular system for custom solutions. WxD 730 x 700 mm. Hinged on left or right - please specify with order.

Specifications for Folding Counter Top For Material And Tool Distribution Counter, Solid Beech, WxD 730 X 700mm
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Material
    Solid Beech, Interlocking Glued
  • Width
    730mm
  • Height
    40mm
  • Depth
    700mm
  • Weight
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome